




€66.60/ pieceexcl. VAT
€80.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Titan |
Type | BS 24B-1 |
Type | Single offset link |
Pitch | 1.1/2 in |
Pitch | 38.1 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 24B-1 |
Material | Steel |
Suitable for | RS24B-1 |
€20.82/ pieceexcl. VAT
€25.19incl. VAT
Estimated delivery date - 16/11/2026€1,162.20/ caseexcl. VAT
€1,406.26incl. VAT
Estimated delivery date - 16/11/2026