




€53.22/ pieceexcl. VAT
€64.40incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Titan |
Type | BS 20B-1 |
Type | Single offset link |
Pitch | 1 1/4 in |
Pitch | 31.75 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 20B-1 |
Material | Steel |
Suitable for | RS20B-1 |
€765.60/ caseexcl. VAT
€926.38incl. VAT
Estimated delivery date - 17/11/2026€13.92/ pieceexcl. VAT
€16.84incl. VAT
Estimated delivery date - 17/11/2026