TSUBAKI

TSUBAKI Connecting link with splint TITAN ISO RS20B-1 pitch 1.1/4" simplex

  • ERIKS:14113981
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
TSUBAKI Titan chain is the latest innovation from Tsubaki’s
research & development with the goal to increase wear life
in harsh conditions that cause dust contamination and abrasion.
Our TSUBAKI Titan chain combines the best features of our general
purpose GT4 Winner chain with new and unique specifications,
delivering the ultimate in wear performance.
Save to list

€13.92/ pieceexcl. VAT

€16.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
Titan
Type
BS 20B-1
Type
Connecting link with splint
Pitch
1 1/4 in
Pitch
31.75 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Simplex
ISO reference
20B-1
Material
Steel
Suitable for
RS20B-1
Related products

€53.22/ pieceexcl. VAT

€64.40incl. VAT

Estimated delivery date - 18/11/2026

€765.60/ caseexcl. VAT

€926.38incl. VAT

Estimated delivery date - 18/11/2026