

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TR |
Series | SA2 |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Outer ring width | 30.2 mm |
Dynamic load rating | 29.6 kN |
Static load rating | 18.2 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |