




€45.46/ pieceexcl. VAT
€55.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GRAE..RRB |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Dynamic load rating | 36.2 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |