
€59.16/ pieceexcl. VAT
€71.58incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK603 |
Shaft diameter | 44 mm |
Outside diameter | 80 mm |
Type of fastening screws | 7 x M6 |
Tightening moment | 12 Nm |
Self-centring | Self-centering |
Torque range | High |
d | 44 mm |
D | 80 mm |
d1 | 61 mm |
e | 2.75 mm |
L | 27.5 mm |
I | 20 mm |