Products
Brands
About Eriks
Customer service
BE - English
Home
Tollok® Shrink disc type TLK 6...
Tollok® Shrink disc type TLK 603
Self-centering
High torque
Available from 14 mm to 480 mm diameter
Quick installation time
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Shaft diameter [mm]
44
1
Self-centring
Self-centering
1
Log in to see your specific pricing.
Log in
1
of
Tollok® Shrink disc type TLK 603
Product
Shaft diameter [mm]
Outside diameter [mm]
Self-centring
Available
Price
excl. VAT
Product
Shaft diameter [mm]
Outside diameter [mm]
Self-centring
Available
Price
excl. VAT
Tollok® Shrink disc self-centering TLK603 44 X 80
44
80
Self-centering
€59.16
/
piece
Log in