




€316.61/ pieceexcl. VAT
€383.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 101.6 mm |
Cup Outer diameter | 168.275 mm |
Total width | 41.275 mm |
Sealing | No |
With flange | No |
€198.63/ pieceexcl. VAT
€240.34incl. VAT
Estimated delivery date - 10/11/2026