SKF

SKF Single row tapered roller bearing 687/672/Q

  • ERIKS:12121333
  • Manufacturer:7316574652808
Image 1
Image 2
Image 1
Image 2
Imperial Taper Roller SKF Brand
Save to list

€198.63/ pieceexcl. VAT

€240.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Assembly type
Single row
Inner Diameter
101.6 mm
Cup Outer diameter
168.275 mm
Total width
42.445 mm
Sealing
No
With flange
No
Alternatives
Product Image

TIMKEN Single row tapered roller bearing 687/672

  • Eriks:24017308
  • Manufacturer:687/672

€316.61/ pieceexcl. VAT

€383.10incl. VAT

Estimated delivery date - 12/11/2026