

€893.98/ pieceexcl. VAT
€1,081.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | E-P4B-TRB |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Concentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 266.7 mm |
Height | 145.256 mm |
Shaft height | 69.85 mm |