
| Product | Number of bolt holes | Housing material | Bearing material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Pillow block unit Concentric Locking Collar E-P4B-TRB-125MM | 4-hole | Steel/cast iron | Bearing steel | ā¬6,696.87/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-65MM | 4-hole | Steel/cast iron | Bearing steel | ā¬893.98/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-115MM | 4-hole | Steel/cast iron | Bearing steel | ā¬4,195.65/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-100MM | 4-hole | Steel/cast iron | Bearing steel | ā¬2,710.97/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-75MM | 4-hole | Steel/cast iron | Bearing steel | ā¬1,374.92/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-60MM | 4-hole | Steel/cast iron | Bearing steel | ā¬893.98/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-90MM | 4-hole | Steel/cast iron | Bearing steel | ā¬2,052.66/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-70MM | 4-hole | Steel/cast iron | Bearing steel | ā¬1,374.92/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-85MM | 4-hole | Steel/cast iron | Bearing steel | ā¬2,052.66/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-80MM | 4-hole | Steel/cast iron | Bearing steel | ā¬2,052.66/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-3 | 4-hole | Steel/cast iron | Bearing steel | ā¬1,374.92/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-2 1/2 | 4-hole | Steel/cast iron | Bearing steel | ā¬893.98/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-4 15/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬5,228.38/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-2 11/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬1,374.92/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-2 15/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬1,194.13/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-3 7/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬1,652.44/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-2 7/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬774.59/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-5 | 4-hole | Steel/cast iron | Bearing steel | ā¬6,696.87/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-2 3/4 | 4-hole | Steel/cast iron | Bearing steel | ā¬1,374.92/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-4 1/2 | 4-hole | Steel/cast iron | Bearing steel | ā¬4,195.65/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-4 | 4-hole | Steel/cast iron | Bearing steel | ā¬2,710.97/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-4 7/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬3,905.19/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-3 15/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬2,401.17/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-2 1/4 | 4-hole | Steel/cast iron | Bearing steel | ā¬893.98/piece | |
| Pillow block unit Concentric Locking Collar E-P4B-TRB-3 3/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬2,052.66/piece |