TIMKEN

TIMKEN Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-65MM

  • ERIKS:13167496
  • Manufacturer:053893549736
Image 1
Timken Type E tapered roller bearing housed units feature double-lip seals and locking collars that protect against water and other contaminants. This double-lip seal design blocks debris and retains grease better than single-lip or triple-lip seals, according to Timken 2012 laboratory tests. Its cast-iron exterior includes a corrosion-resistant electro-coat finish for the housing and collar, a more durable shield than industry-standard powder coating or black oxide. Set screws with nylon patches reduce back-out, even in rigorous applications. Premium Timken® tapered roller bearings inside Type E housings are manufactured with advanced technology that results in longer predicted useful bearing life than other housed units with standard bearings. Designed with optimized bearing profiles and improved surface finishes, Timken tapered roller bearings operate efficiently within the housing.
Save to list

€929.53/ pieceexcl. VAT

€1,124.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
E-4FB-TRB
Housing style
Square
Bearing type
Tapered roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Concentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
65 mm
Length
174.625 mm
Centre distance of mounting holes
136.525 mm