
| Product | Number of bolt holes | Housing material | Bearing material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-3 1/2 | 4-hole | Steel/cast iron | Bearing steel | ā¬1,765.18/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-100MM | 4-hole | Steel/cast iron | Bearing steel | ā¬3,135.33/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-65MM | 4-hole | Steel/cast iron | Bearing steel | ā¬929.53/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-85MM | 4-hole | Steel/cast iron | Bearing steel | ā¬1,765.18/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-110MM | 4-hole | Steel/cast iron | Bearing steel | ā¬5,152.30/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-115MM | 4-hole | Steel/cast iron | Bearing steel | ā¬5,152.30/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-55MM | 4-hole | Steel/cast iron | Bearing steel | ā¬720.49/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-50MM | 4-hole | Steel/cast iron | Bearing steel | ā¬597.11/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-70MM | 4-hole | Steel/cast iron | Bearing steel | ā¬1,187.68/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-80MM | 4-hole | Steel/cast iron | Bearing steel | ā¬1,765.18/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-75MM | 4-hole | Steel/cast iron | Bearing steel | ā¬1,187.68/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-90MM | 4-hole | Steel/cast iron | Bearing steel | ā¬1,765.18/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-60MM | 4-hole | Steel/cast iron | Bearing steel | ā¬929.53/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-4 | 4-hole | Steel/cast iron | Bearing steel | ā¬3,130.59/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-1 1/2 | 4-hole | Steel/cast iron | Bearing steel | ā¬516.41/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-4 1/2 | 4-hole | Steel/cast iron | Bearing steel | ā¬5,067.05/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-3 7/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬1,562.06/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-3 1/4 | 4-hole | Steel/cast iron | Bearing steel | ā¬1,765.18/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-1 7/8 | 4-hole | Steel/cast iron | Bearing steel | ā¬732.68/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-3 15/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬2,517.39/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-1 7/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬435.71/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-1 11/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬516.41/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-3 | 4-hole | Steel/cast iron | Bearing steel | ā¬1,048.91/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-1 3/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬387.29/piece | |
| Flanged bearing unit square Concentric Locking Collar E-4BF-TRB-1 1/4 | 4-hole | Steel/cast iron | Bearing steel | ā¬387.29/piece |