

€3,135.33/ pieceexcl. VAT
€3,793.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | E-4FB-TRB |
Housing style | Square |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Concentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 100 mm |
Length | 260.35 mm |
Centre distance of mounting holes | 196.85 mm |