

€1,549.34/ pieceexcl. VAT
€1,874.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | E-PF-TRB |
Housing style | Round |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Concentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 75 mm |
Height | 222.25 mm |
Centre distance of mounting holes | 134.62 mm |