
| Product | Number of bolt holes | Housing material | Bearing material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-40MM | 4-hole | Steel/cast iron | Bearing steel | ā¬684.22/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-35MM | 4-hole | Steel/cast iron | Bearing steel | ā¬580.95/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-125MM | 4-hole | Steel/cast iron | Bearing steel | ā¬7,245.50/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-75MM | 4-hole | Steel/cast iron | Bearing steel | ā¬1,549.34/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-70MM | 4-hole | Steel/cast iron | Bearing steel | ā¬1,474.90/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-65MM | 4-hole | Steel/cast iron | Bearing steel | ā¬977.89/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-45MM | 4-hole | Steel/cast iron | Bearing steel | ā¬784.28/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-85MM | 4-hole | Steel/cast iron | Bearing steel | ā¬2,207.58/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-80MM | 4-hole | Steel/cast iron | Bearing steel | ā¬2,161.18/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-110MM | 4-hole | Steel/cast iron | Bearing steel | ā¬6,686.54/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-100MM | 4-hole | Steel/cast iron | Bearing steel | ā¬4,068.97/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-55MM | 4-hole | Steel/cast iron | Bearing steel | ā¬935.04/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-1 7/8 | 4-hole | Steel/cast iron | Bearing steel | ā¬776.51/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-115MM | 4-hole | Steel/cast iron | Bearing steel | ā¬6,686.54/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-60MM | 4-hole | Steel/cast iron | Bearing steel | ā¬977.89/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-90MM | 4-hole | Steel/cast iron | Bearing steel | ā¬2,207.58/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-50MM | 4-hole | Steel/cast iron | Bearing steel | ā¬784.28/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-2 3/4 | 4-hole | Steel/cast iron | Bearing steel | ā¬1,460.35/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-1 3/8 | 4-hole | Steel/cast iron | Bearing steel | ā¬575.20/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-1 5/8 | 4-hole | Steel/cast iron | Bearing steel | ā¬677.44/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-2 | 4-hole | Steel/cast iron | Bearing steel | ā¬776.51/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-4 1/2 | 4-hole | Steel/cast iron | Bearing steel | ā¬5,167.04/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-3 7/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬2,185.72/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-1 7/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬575.20/piece | |
| Flanged bearing unit round Concentric Locking Collar E-PF-TRB-4 7/16 | 4-hole | Steel/cast iron | Bearing steel | ā¬5,167.04/piece |