THURMETALL

THURMETALL Wing door cabinet 1000x500x1950 4040/1060

  • ERIKS:12969524
  • Manufacturer:7630021204663
Image 1
Double door cupboard TM Classic

•     Stable steel sheet construction
Can be loaded up to 500 kg with evenly distributed load.
Rear panels with square perforation 10x10 mm and 38 mm divide
and vertical slots.
•    Doors with rotary knob security lock
Available with solid metal sheet or acrylic glass sight glass.
Door opening angle 115°.
•    Shelf panels galvanised
Height adjustments in 25 mm increments.
Load-bearing capacity 100 kg.
Save to list

€1,049.94/ pieceexcl. VAT

€1,270.43incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
1000 mm
Depth
500 mm
Height
1950 mm
RAL-number
NCS S 4040-R70/NCS S 1060-R80 B
Number of shelves
2 pce