THURMETALL

Wing door cabinet, W1000xD500xH1950 mm, type TM CLASSIC

Double door cupboard TM Classic

•     Stable steel sheet construction
Can be loaded up to 500 kg with evenly distributed load.
Rear panels with square perforation 10x10 mm and 38 mm divide
and vertical slots.
•    Doors with rotary knob security lock
Available with solid metal sheet or acrylic glass sight glass.
Door opening angle 115°.
•    Shelf panels galvanised
Height adjustments in 25 mm increments.
Load-bearing capacity 100 kg.
Image 1
  • 3
  • 3
  • 3
3 of Wing door cabinet, W1000xD500xH1950 mm, type TM CLASSIC
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT