THURMETALL

THURMETALL Wall cabinet type, perforated 800x2000x300 7016/7035

  • ERIKS:12969521
  • Manufacturer:7630021204496
Image 1
Image 2
Image 1
Image 2
Wall cabinet, RAL 7016/RAL 7035

•    Sturdy sheet steel construction
2-colour powder-coated, see range of colours. Enclosure load capacity up to 50 kg, with evenly distributed load. Good overview and accessibility of stored items due to eye-level height.
•    Various rear wall variants
Optional smooth or perforated rear walls, with square holes 10 x 10 mm and 38 mm division as well as vertical slots to take stored items using optional accessories such as perforated plate hooks, can holders and storage shelves.
•    Design
Doors: optionally full metal or with viewing window made of acrylic glass, lockable, with rotary push cylinder lock, incl. 2 keys. The ball-bearing mounted rollers on the doors run quietly on guide rails.
•    Delivery includes fixing material for wall mounting
Different walls may need different fixing materials. This should be clarified before use!
•    One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).

Save to list

€1,024.96/ pieceexcl. VAT

€1,240.20incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
2000 mm
Depth
300 mm
Height
800 mm
RAL-number
7016/7035