• Sturdy sheet steel construction
2-colour powder-coated, see range of colours. Enclosure load capacity up to 50 kg, with evenly distributed load. Good overview and accessibility of stored items due to eye-level height.
• Various rear wall variants
Optional smooth or perforated rear walls, with square holes 10 x 10 mm and 38 mm division as well as vertical slots to take stored items using optional accessories such as perforated plate hooks, can holders and storage shelves.
• Design
Doors: optionally full metal or with viewing window made of acrylic glass, lockable, with rotary push cylinder lock, incl. 2 keys. The ball-bearing mounted rollers on the doors run quietly on guide rails.
• Delivery includes fixing material for wall mounting
Different walls may need different fixing materials. This should be clarified before use!
• One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).




| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Wall cabinet type, perforated 800x2000x300 7016/7035 | 2000 | 300 | 800 | €1,024.96/piece | |
| Wall cabinet type, perforated 800x2000x300 4040/1060 | 2000 | 300 | 800 | €1,024.96/piece |