THURMETALL

THURMETALL Vertical pull-out cabinet 1000x600x1950 4040/1060

  • ERIKS:12969262
  • Manufacturer:7630021207275
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Vertical pull-out cabinet TM Classic

•     Stable welded steel sheet casing
Available in different designs:
Casing without doors.
Casing with double doors and rotary knob security lock.
Casing without doors and perforated extensions with front panels.
•    Can be loaded up to 1000 kg with evenly distributed load
•    Extensions 100 % full extension
Can be used on both sides, with perforated panels.
Flexible with installable shelf panels
(50 mm hanging grid) and central lock with
single pull-out stops as standard.
Load-bearing capacity per extension 200 kg.
•     Storage space
Perfect utilisation of space with just 0.7 m² floor space you can achieve
up to 7 m² of storage space.
•     Large choice of colours
High-quality powder coating in 15 standard colours.
One- or two-colour painting at no extra cost.
INFORMATION: Shelves and inside of extensions are
powder-coated in RAL 7035 light grey.
•     Generousdimensions
H 1950 x W 1000 x D 620/600 mm.


Delivery without decoration.

Save to list

€3,449.78/ pieceexcl. VAT

€4,174.23incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
1000 mm
Depth
600 mm
Height
1950 mm
Type of closure
Hinged door