• Stable welded steel sheet casing
Available in different designs:
Casing without doors.
Casing with double doors and rotary knob security lock.
Casing without doors and perforated extensions with front panels.
• Can be loaded up to 1000 kg with evenly distributed load
• Extensions 100 % full extension
Can be used on both sides, with perforated panels.
Flexible with installable shelf panels
(50 mm hanging grid) and central lock with
single pull-out stops as standard.
Load-bearing capacity per extension 200 kg.
• Storage space
Perfect utilisation of space with just 0.7 m² floor space you can achieve
up to 7 m² of storage space.
• Large choice of colours
High-quality powder coating in 15 standard colours.
One- or two-colour painting at no extra cost.
INFORMATION: Shelves and inside of extensions are
powder-coated in RAL 7035 light grey.
• Generousdimensions
H 1950 x W 1000 x D 620/600 mm.
Delivery without decoration.




| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Vertical pull-out cabinet 1000x600x1950 4040/1060 | 1000 | 600 | 1950 | €3,449.78/piece |