THURMETALL

THURMETALL Roller shutter 1005x690x1950 7016

  • ERIKS:12969493
  • Manufacturer:7630022342852
Image 1
Heavy duty cabinet with shutters, RAL 7016/RAL 7035

•     Sturdy sheet steel construction
PVC shutters with cylinder lock.
Colour: light-grey.
•    Galvanised shelf panels, load capacity 200 kg
•    Smooth drawers and pull-out shelves
guided on high-quality ball bearings.
100% extendable, load bearing capacity 75 kg (200 kg extra charge).
Internal drawer dimensions: W 900/1100xD 400 mm.
•     Single drawer lock on request
for safety, the cabinets must be dowelled to the wall or floor.
•    One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).
•     Spaciousdimensions
H 1950xW 1005/1205xD 690 mm.


Design: 4x shelf panels
Save to list

€2,517.16/ pieceexcl. VAT

€3,045.76incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
1005 mm
Depth
690 mm
Height
1950 mm