• Sturdy sheet steel construction
PVC shutters with cylinder lock.
Colour: light-grey.
• Galvanised shelf panels, load capacity 200 kg
• Smooth drawers and pull-out shelves
guided on high-quality ball bearings.
100% extendable, load bearing capacity 75 kg (200 kg extra charge).
Internal drawer dimensions: W 900/1100xD 400 mm.
• Single drawer lock on request
for safety, the cabinets must be dowelled to the wall or floor.
• One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).
• Spaciousdimensions
H 1950xW 1005/1205xD 690 mm.

| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Roller shutter 1005x690x1950 7016 | 1005 | 690 | 1950 | €2,517.16/piece |