THURMETALL

THURMETALL Rollboy W605xD605xH992 7016/7035

  • ERIKS:12969450
  • Manufacturer:7630022329648
Image 1
Rollboy TM-Classic, anthracite grey/light-grey

•    Mobile drawer cabinets
with 2 fixed castors and 2 castors (full rubber) Ø 100 mm, rolls with brake, load 400 kg.
•    Sturdy cabinet enclosure
High-quality welded steel construction with 25 mm suspension increments. Superstructures have a roll-off rim with grooved rubber.
•     Drawers with central closure
With single drawer lock (anti-tilt) and start protection as standard. Pull-outs with castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical property as steel castors. Generally with full pull-out (VA) 100% retractable, load 75 kg. Grip bars with continuous, large marking facility.
•    One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).


Width 805 mm, perforated rear walls, Code Lock available on request.

Save to list

€1,491.27/ pieceexcl. VAT

€1,804.44incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
605 mm
Depth
695 mm
Height
992 mm
RAL-number
7016/7035
Number of drawers
5 pce