• Mobile drawer cabinets
with 2 fixed castors and 2 castors (full rubber) Ø 100 mm, rolls with brake, load 400 kg.
• Sturdy cabinet enclosure
High-quality welded steel construction with 25 mm suspension increments. Superstructures have a roll-off rim with grooved rubber.
• Drawers with central closure
With single drawer lock (anti-tilt) and start protection as standard. Pull-outs with castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical property as steel castors. Generally with full pull-out (VA) 100% retractable, load 75 kg. Grip bars with continuous, large marking facility.
• One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).
Width 805 mm, perforated rear walls, Code Lock available on request.

| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Rollboy W605xD605xH992 7016/7035 | 605 | 695 | 992 | €1,491.27/piece |