THURMETALL

THURMETALL Drawer cabinet 1005x695X1000 4040/1060

  • ERIKS:12969297
  • Manufacturer:7630022327019
Image 1
Image 2
Image 1
Image 2
Description: Drawer cabinet
Net weight kg: 171
Width mm: 1005
Depth mm: 695
Height mm: 1000
Clear height mm: 900
Number of front heights mm: 4 x 75 / 4 x 150
Drawer safety catch: Standard
Drawers useful width mm: 900
Drawers useful depth mm: 600
Number of drawers: 8
Drawer load capacity kg: 75
Locking system: KEY Lock
Number of locks: 1
Specification: stationary
Colour
Pigeon blue NCS S 4040-R70 B / Light blue NCS S 1060-R80
Save to list

€1,863.86/ pieceexcl. VAT

€2,255.27incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
1005 mm
Depth
695 mm
Height
1000 mm
Number of drawers
8 pce
Spare parts & accessories

€110.96/ pieceexcl. VAT

€134.26incl. VAT

Estimated delivery date - 10/12/2026
Product Image

THURMETALL Slotted dividers and metal separators set

  • Eriks:13356818
  • Manufacturer:56.265.000

€99.81/ setexcl. VAT

€120.77incl. VAT

Estimated delivery date - 20/11/2026

€88.57/ pieceexcl. VAT

€107.17incl. VAT

Estimated delivery date - 23/12/2026

€105.43/ pieceexcl. VAT

€127.57incl. VAT

Estimated delivery date - 17/12/2026