THURMETALL

THURMETALL Slotted dividers and metal separators set

  • ERIKS:13356818
Image 1
Image 2
Image 1
Image 2
Width: 1005mmDepth: 695mmHeight: 75mmSuitable for front heights: 100, 125mmUseful width of drawers: 900mmUseful depth of drawers: 600mmScope of delivery: 8 slotted dividers, 18 dividers 100mmMetal separators:Allow drawers to be subdivided into small compartments as desired in combination with slotted partitions. The labelling field is offset across its entire width and is used to hold clip-on label holders or barcode holders. The forward bottom edge turns allow the metal separators to be fastened to the perforated drawer bottom. The dimensions are punched onto each metal separator. Specification: aluminium.Slotted partitions on either side:For lengthwise and crosswise division of drawers. Slotted grid in units of 17 mm as on the drawer walls. The bottom edge turns allow the slotted partitions to be fastened to the perforated drawer bottom. Specification: sheet steel, fitting material included. Colour: grey, NCS S 4502-B.
Save to list

€99.81/ setexcl. VAT

€120.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL