THURMETALL

THURMETALL Computer cabinet, stationary, 750x400x1800, 7035/5012

  • ERIKS:12969538
  • Manufacturer:7630021205936
Image 1
Computer cabinet TM-Starter

•    Secure accommodation for computers
cabinet enclosure in a sturdy sheet steel construction. Can withstand a load of up to 500 kg. Optionally available as a mobile or stationary version. Dust and splash-water proof according to IP 20.
•    Optimised for computer operation
Fold-away keyboard shelf with extendable mouse support (190x200 mm) and a load capacity of 5 k as well as a cylinder lock with two keys. Doors with Perspex viewing window, W 480 x H 340 mm, with cable duct and chrome-plated rotary lock. Power is supplied via a quadruple power rail, 220 V.
•    Shelving
Two galvanised shelves, each with a 60 kg load bearing capacity. Height adjustable in 25 mm increments.
•     Paint
Enclosure: RAL 7035, fronts: RAL 5012 light-blue.

Save to list

€1,211.48/ pieceexcl. VAT

€1,465.89incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
750 mm
Depth
400 mm
Height
1800 mm
RAL-number
7035/5012