THURMETALL

Stationary computer cabinet, W750xD400xH1800 mm, type TM STARTER

Computer cabinet TM-Starter

•    Secure accommodation for computers
cabinet enclosure in a sturdy sheet steel construction. Can withstand a load of up to 500 kg. Optionally available as a mobile or stationary version. Dust and splash-water proof according to IP 20.
•    Optimised for computer operation
Fold-away keyboard shelf with extendable mouse support (190x200 mm) and a load capacity of 5 k as well as a cylinder lock with two keys. Doors with Perspex viewing window, W 480 x H 340 mm, with cable duct and chrome-plated rotary lock. Power is supplied via a quadruple power rail, 220 V.
•    Shelving
Two galvanised shelves, each with a 60 kg load bearing capacity. Height adjustable in 25 mm increments.
•     Paint
Enclosure: RAL 7035, fronts: RAL 5012 light-blue.

Image 1
  • 1
  • 1
  • 1
1 of Stationary computer cabinet, W750xD400xH1800 mm, type TM STARTER
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT