THURMETALL

THURMETALL Computer cabinet 605x723x1600 7016/7035

  • ERIKS:12969470
  • Manufacturer:7630022334956
Image 1
Computer cabinet, RAL 7016/RAL 7035

•    Secure accommodation for computers
cabinet enclosure in a sturdy, high-quality welded sheet steel construction.
Equipped with a cable entry. The monitor compartment with Perspex pane protects against dust and dirt. Access proof thanks to cylinder lock.
•    Optimised for computer operation
fan and filter mat protect against dust and overheating.
Electricity via multi-way socket with master switch. Including mouse board.
Keyboard drawer with castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical properties as steel castors. Generally provided with 100% full extension, load bearing capacity 75 kg.
•    One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).


Design: drawer 1x H 100 mm, 1x shelf panel, 1x pull-out shelf
Save to list

€1,957.59/ pieceexcl. VAT

€2,368.68incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
605 mm
Depth
723 mm
Height
1600 mm
RAL-number
7016/7035