• Secure accommodation for computers
cabinet enclosure in a sturdy, high-quality welded sheet steel construction.
Equipped with a cable entry. The monitor compartment with Perspex pane protects against dust and dirt. Access proof thanks to cylinder lock.
• Optimised for computer operation
fan and filter mat protect against dust and overheating.
Electricity via multi-way socket with master switch. Including mouse board.
Keyboard drawer with castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical properties as steel castors. Generally provided with 100% full extension, load bearing capacity 75 kg.
• One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).

| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Computer cabinet, 605x723x1600, 4040/1060 | 605 | 723 | 1600 | €1,957.59/piece | |
| Computer cabinet 605x723x1600 7016/7035 | 605 | 723 | 1600 | €1,957.59/piece |