THORMAS

THORMAS Torque wrench non sparking Al-Br 3/8" - 100nm

  • ERIKS:13407918
  • Manufacturer:8412783721744
Image 1
Save to list

€738.70/ pieceexcl. VAT

€893.83incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Connection size
3/8 in
Low spark model
Yes
Material
Aluminum bronze
Weight
600 g