Products
Brands
About Eriks
Customer service
BE - English
Home
Torque wrench non sparking Al-...
Torque wrench non sparking Al-Br
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
3/8
1
Low spark model
Yes
2
Material
Aluminum bronze
2
Log in to see your specific pricing.
Log in
2
of
Torque wrench non sparking Al-Br
Product
Connection size [in]
Low spark model
Material
Available
Price
excl. VAT
Product
Connection size [in]
Low spark model
Material
Available
Price
excl. VAT
Torque wrench non sparking Al-Br 3/8" - 100nm
3/8
Yes
Aluminum bronze
€738.70
/
piece
Torque wrench non sparking Al-Br 1/2" - 300nm
1/2
Yes
Aluminum bronze
€984.92
/
piece
Log in