THORMAS

THORMAS Torque wrench non sparking Al-Br 1/2" - 300nm

  • ERIKS:13407916
  • Manufacturer:8412783721751
Image 1
Save to list

€984.92/ pieceexcl. VAT

€1,191.75incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Connection size
1/2 in
Low spark model
Yes
Material
Aluminum bronze
Weight
1.25 g