THORMAS

THORMAS Socket non sparking Al-Br 3/4" 12K 46mm

  • ERIKS:13407819
  • Manufacturer:8412783745542
Image 1
Save to list

€398.22/ pieceexcl. VAT

€481.85incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
46 mm
Connection size
3/4 in
Low spark model
Yes
Material
Aluminum bronze
Weight
900 g