Products
Brands
About Eriks
Customer service
BE - English
Home
Socket non sparking Al-Br 3/4"...
Socket non sparking Al-Br 3/4" 12K metric
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
36
1
46
1
Connection size [in]
3/4
2
Low spark model
Yes
2
Log in to see your specific pricing.
Log in
2
of
Socket non sparking Al-Br 3/4" 12K metric
Product
Wrench width [mm]
Connection size [in]
Low spark model
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Low spark model
Available
Price
excl. VAT
Socket non sparking Al-Br 3/4" 12K 36mm
36
3/4
Yes
€285.86
/
piece
Socket non sparking Al-Br 3/4" 12K 46mm
46
3/4
Yes
€398.22
/
piece
Log in