THORMAS

THORMAS Socket non sparking Al-Br 1/4" 6K 7mm

  • ERIKS:13407795
  • Manufacturer:8412783719338
Image 1
Save to list

€65.93/ pieceexcl. VAT

€79.78incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
7 mm
Connection size
1/4 in
Low spark model
Yes
Material
Aluminum bronze