Products
Brands
About Eriks
Customer service
BE - English
Home
Socket non sparking Al-Br 1/4"...
Socket non sparking Al-Br 1/4" 6K metric
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
7
1
10
1
Connection size [in]
1/4
2
Low spark model
Yes
2
Log in to see your specific pricing.
Log in
2
of
Socket non sparking Al-Br 1/4" 6K metric
Product
Wrench width [mm]
Connection size [in]
Low spark model
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Low spark model
Available
Price
excl. VAT
Socket non sparking Al-Br 1/4" 6K 10mm
10
1/4
Yes
€75.60
/
piece
Socket non sparking Al-Br 1/4" 6K 7mm
7
1/4
Yes
€65.93
/
piece
Log in