THORMAS

THORMAS Socket Deep Impact Cu-Be 1/2" 6K 36mm L=80

  • ERIKS:13561259
  • Manufacturer:8412783366976
Image 1
Save to list

€726.55/ pieceexcl. VAT

€879.13incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
36 mm
Connection size
1/2 in
Length
80 mm
Material
Beryllium-Copper