Products
Brands
About Eriks
Customer service
BE - English
Home
Power socket wrench insert non...
Power socket wrench insert non sparking Al-Br 1/2" 6 point metric
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
22
1
36
1
Connection size [in]
1/2
2
Length [mm]
80
2
Log in to see your specific pricing.
Log in
2
of
Power socket wrench insert non sparking Al-Br 1/2" 6 point metric
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Socket Deep Impact Cu-Be 1/2" 6K 22mm L=80
22
1/2
80
€370.75
/
piece
Socket Deep Impact Cu-Be 1/2" 6K 36mm L=80
36
1/2
80
€726.55
/
piece
Log in