THORMAS

THORMAS Socket Deep Impact Cu-Be 1/2" 6K 22mm L=80

  • ERIKS:13561254
  • Manufacturer:8412783762303
Image 1
Save to list

€370.75/ pieceexcl. VAT

€448.61incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
22 mm
Connection size
1/2 in
Length
80 mm
Material
Beryllium-Copper
Weight
335 g