THORMAS

THORMAS Pin Punch non sparking Cu-Be 6mm 150x10

  • ERIKS:13409433
  • Manufacturer:8412783704303
Image 1
Save to list

€50.80/ pieceexcl. VAT

€61.47incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Drift punches
Diameter tip
6 mm
Length
150 mm
Material
Beryllium-Copper