Products
Brands
About Eriks
Customer service
BE - English
Home
Pin Punch non sparking Cu-Be
Pin Punch non sparking Cu-Be
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Drift punches
2
Diameter tip [mm]
6
1
10
1
Material
Beryllium-Copper
2
Log in to see your specific pricing.
Log in
2
of
Pin Punch non sparking Cu-Be
Product
Type
Diameter tip [mm]
Length [mm]
Available
Price
excl. VAT
Product
Type
Diameter tip [mm]
Length [mm]
Available
Price
excl. VAT
Pin Punch non sparking Cu-Be 6mm 150x10
Drift punches
6
150
€50.80
/
piece
Pin Punch non sparking Cu-Be 10mm 150x16
Drift punches
10
150
€110.42
/
piece
Log in