THORMAS

THORMAS Pin Punch non sparking Cu-Be 10mm 150x16

  • ERIKS:13409417
  • Manufacturer:8412783704358
Image 1
Save to list

€110.42/ pieceexcl. VAT

€133.61incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Drift punches
Diameter tip
10 mm
Length
150 mm
Material
Beryllium-Copper