


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | PU T-Flex |
Series | PU T-Flex |
Type | Precision |
Glove size | 9 |
Material | Polyester |
Liner Material | Polyester |
Colour | White |
Liner Colour | White |
Coating Colour | White |
Gauge | 13G |
Thickness | 0.5 mm |
Length | 250 mm |
Cuff Style | Knitted wrist |
Norm | EN388: 4.1.3.1 |