Products
Brands
About Eriks
Customer service
BE - English
Home
Glove PU T-Flex white
Glove PU T-Flex white
Mechanical risks : EN388:2003 4131
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Series
PU T-Flex
1
Type
Precision
1
Glove size
9
1
Material
Liner Material
Gauge
Thickness [mm]
Length [mm]
Cuff Style
Log in to see your specific pricing.
Log in
1
of
Glove PU T-Flex white
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Glove PU T-Flex white size 9
This product is no longer offered
Log in