THORMAS

THORMAS Drift punch non sparking Al-Br 150mm

  • ERIKS:13407666
  • Manufacturer:8412783715170
Image 1
Save to list

€76.88/ pieceexcl. VAT

€93.02incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Centre punches
Length
150 mm
Weight
80 g
Material
Aluminum bronze