Products
Brands
About Eriks
Customer service
BE - English
Home
Center punch non sparking Al-B...
Center punch non sparking Al-Br
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Centre punches
2
Length [mm]
100
1
150
1
Material
Aluminum bronze
2
Log in to see your specific pricing.
Log in
2
of
Center punch non sparking Al-Br
Product
Type
Length [mm]
Material
Available
Price
excl. VAT
Product
Type
Length [mm]
Material
Available
Price
excl. VAT
Drift punch non sparking Al-Br 100mm
Centre punches
100
Aluminum bronze
€49.18
/
piece
Drift punch non sparking Al-Br 150mm
Centre punches
150
Aluminum bronze
€76.88
/
piece
Log in