THORMAS

THORMAS Drift punch non sparking Al-Br 100mm

  • ERIKS:13407665
  • Manufacturer:8412783715163
Image 1
Save to list

€49.18/ pieceexcl. VAT

€59.51incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Centre punches
Length
100 mm
Weight
60 g
Material
Aluminum bronze